Voltage Detector

Item #: 621888
Cat #: GT-12A
UPC: 783310008903
Sign In or Register to view pricing and more.
Documents & Guides
Voltage Detector, Non-Contact, Maximum Rating: 1000V AC, Features: Non-Contact Voltage Detection

Overview

Voltage Detector, Non-Contact, Maximum Rating: 1000V AC, Features: Non-Contact Voltage Detection
Patented automatic self-test verifies the integrity of the unit Bright LEDs flash and audible alarm sounds if voltage is present Silent-mode feature for use in quiet settings Safe, non-contact voltage detection Use to detect voltage in outlets, lighting fixtures, circuit breakers, wires, and cables or to find a break in a wire Automatically turns off after five minutes of non-use to conserve battery life Low battery indicator Designed and assembled in USA (2) 1.5V AAA batteries included Lifetime Warranty
Also known as: 783310008903, GT-12A

Specifications

Volts AC: 1000
Volts AC: 1000

Customer Reviews

3 Overall
(2)
5/5
K Nolan - , on 07/21/2020
Nice product
Good quality
1/5
jeremy - rancho cordova on 11/15/2013
junk
This tester is junk. It's build quality is very cheep! it is so week it struggles to read a 120V plug. DO NOT BUY, get a Fluke.