Probe, High Voltage

Item #: 191689
Cat #: 80K-40
UPC: 095969001120
Sign In or Register to view pricing and more.
Documents & Guides
Fluke 80k-40 High Voltage probe

Overview

Fluke 80k-40 High Voltage probe
The 80K-40 is a high voltage probe designed to extend the voltage measuring capability of an AC/DC voltmeter to 40,000 volts peak AC or DC Overvoltage Category I. This means the probe can only be used to make measurements on energy limited circuits within equipment. Examples include high voltage within televisions or photo copy machines. DO NOT use this probe to measure high voltages on power distribution systems. The probe provides high accuracy when used with a voltmeter having 10 Megohm input impedance.
Also known as: 095969001120, 80K-40

Specifications

Diameter: 1/2 in
Color: Red, Black
Standards: California Proposition 65
Diameter: 1/2 in
Standards: California Proposition 65
Color: Red, Black

Customer Reviews

No reviews for this product
(0)