Fork Multimeter w/ Temp & Capacitance

Item #: 234811
Cat #: 2206-20
UPC: 045242173747
Sign In or Register to view pricing and more.
Documents & Guides
Fork Meter, Multimeter, Maximum Rating: 200A AC & 1000V AC/DC, Features: 0.63" Jaw Opening, True-RMS, LED Work Light, Resistance, Continuity, Amperage, Voltage, Temperature, Capacitance, & Lo-Z Function, Includes: Test Leads, (2) AA Batteries, Thermocoup

Overview

Fork Meter, Multimeter, Maximum Rating: 200A AC & 1000V AC/DC, Features: 0.63" Jaw Opening, True-RMS, LED Work Light, Resistance, Continuity, Amperage, Voltage, Temperature, Capacitance, & Lo-Z Function, Includes: Test Leads, (2) AA Batteries, Thermocoup
The Milwaukee fork meter for HVAC/R is a heavy duty True-RMS electrical tester for professional residential, commercial and industrial applications. The 2206-20 is five tools in one providing current measurement, temperature measurement, voltage measurement, voltage detection and task lighting. In addition, the new tool provides a wide 0.63 in. fork opening, high 200 amp current range and a high contrast white-on-black display.
Also known as: 045242173747, 2206-20

Specifications

Volts AC: 1000
Volts DC: 1000
Volts AC: 1000
Volts DC: 1000

Customer Reviews

No reviews for this product
(0)