Clean & Finish Roll, 6" x 30", Gray, Very Fine Grade

Item #: 775279
Cat #: 00278
UPC: 048011002781
Sign In or Register to view pricing and more.
Documents & Guides
Scotch-Brite, Clean and Finish Roll, 6 Inch x 30 Foot, Gray, Very Fine Grade, 2 Per Case

Overview

Scotch-Brite, Clean and Finish Roll, 6 Inch x 30 Foot, Gray, Very Fine Grade, 2 Per Case
Also known as: 048011002781, 00278

Specifications

Type: Finish Pack
Color: Gray
Length: 30 ft
Width: 6 in
Type: Finish Pack
Length: 30 ft
Color: Gray
Width: 6 in

Customer Reviews

No reviews for this product
(0)