Extra Hard Density Ribbed Disc Pad, 5 IN Dia, Use With 3M Disc Pad
Item #:
906286
Cat #:
81732
UPC:
051144817320
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Extra Hard Density Ribbed Disc Pad, 5 IN Dia, Use With 3M Disc Pad Hub
Overview
Extra Hard Density Ribbed Disc Pad, 5 IN Dia, Use With 3M Disc Pad Hub
3M™ disc pad face plate backs a same size fiber disc (sold separately) to provide firm support and the force required for grinding applications. It is used in conjunction with a disc pad hub (sold separately), which attaches to the power tool and held into place along with the appropriate disc using either a retainer nut (sold separately). This assembly allows the 3M™ disc pad face plate to be easily changed without removing the disc pad hub, allowing the operator to use a single tool for multiple applications from heavy grinding to finishing a workpiece.
Also known as: 051144817320, 81732
Specifications
Color: | Red |
Color: | Red |
Customer Reviews
No reviews for this product
(0)