Sign In or Register to view pricing and more.
Documents & Guides
Wire Brush, Style: Knotted, Diameter: 3 Inch, Wire Size: 0.020 Inch, Arbor Size: 5/8 Inch - 11, Maximum Speed: 14000rpm, Material: Carbon Steel
Overview
Wire Brush, Style: Knotted, Diameter: 3 Inch, Wire Size: 0.020 Inch, Arbor Size: 5/8 Inch - 11, Maximum Speed: 14000rpm, Material: Carbon Steel
Arbor size: 5/8 to 11-in gauge:.020. 14,000 RPM maximum. Ideal for industrial-type work on metal.
Also known as: 028874049109, DW4910
Specifications
Type: | Brush |
Diameter: | 3 in |
Material: | Carbon |
Type: | Brush |
Material: | Carbon |
Diameter: | 3 in |
Customer Reviews
No reviews for this product
(0)