Abrasives
65 Found
3M
6" x 9" Maroon General Purpose Hand Scrubbing Pad - 20 pk
Item #: 53306
CAT #: 7447
UPC: 048011040295
Sign In or Register to view pricing and more.
3M
Scotch-Brite General Purpose Scouring Pad, 6"x9", Green
Item #: 249746
CAT #: 96
UPC: 048011082936
Sign In or Register to view pricing and more.
3M
Extra Hard Density Ribbed Disc Pad, 5 IN Dia, Use With 3M Disc Pad
Item #: 906286
CAT #: 81732
UPC: 051144817320
Sign In or Register to view pricing and more.
3M
Coated Aluminum Oxide Shop Roll
Item #: 2089610
CAT #: 19806
UPC: 051115198069
Sign In or Register to view pricing and more.
3M
Double Coated Paper Tape, 1-1/2" x 36 Yd
Item #: 319921
CAT #: 410M-1.5INX36YD-BULK
UPC: 051115319525
Sign In or Register to view pricing and more.
3M
75' x 7" Electrician Abrasive Roll, 120 Grade, Aluminum Oxide
Item #: 54039
CAT #: A-3
UPC: 054007115601
Sign In or Register to view pricing and more.
3M
Double Coated Paper Tape, 1" x 36 Yd
Item #: 1019432
CAT #: 410M
UPC: 051115316494
Sign In or Register to view pricing and more.
3M
3M 19809 314D Utility Cloth P120J R
Item #: 2090546
CAT #: 19809
UPC: 051115198090
Sign In or Register to view pricing and more.
3M
Hand Pad
Item #: 327876
CAT #: 7448
UPC: 048011040288
Sign In or Register to view pricing and more.
3M
3M 19819 314D Utility Cloth P180J R
Item #: 2089779
CAT #: 19819
UPC: 051115198199
Sign In or Register to view pricing and more.
3M
011K Utility Abrasive Sheet, 11 IN L x 9 IN W, Fine Grade, Aluminum
Item #: 819999
CAT #: 02431
UPC: 051144024315
Sign In or Register to view pricing and more.
3M
314D Lightweight Utility Closed Coated Abrasive Roll, 50 YD L x 1 I
Item #: 1759593
CAT #: 19790
UPC: 051115197901
Sign In or Register to view pricing and more.
3M
3M 19788 314D Utility Cloth P180J R
Item #: 2090355
CAT #: 19788
UPC: 051115197888
Sign In or Register to view pricing and more.
3M
314D Lightweight Utility Closed Coated Abrasive Roll, 50 YD L x 2 I
Item #: 1431354
CAT #: 19823
UPC: 051115198236
Sign In or Register to view pricing and more.
3M
314D Lightweight Utility Closed Coated Abrasive Roll, 50 YD L x 2 I
Item #: 1112513
CAT #: 19821
UPC: 051115198212
Sign In or Register to view pricing and more.
Dewalt
High Performance Wire Wheel Brush, 4 IN Dia x 3/8 IN W, 5/8-11, 0.0
Item #: 1144275
CAT #: DW4925B
UPC: 885911225359
Sign In or Register to view pricing and more.
3M
6" x 9" Maroon General Purpose Hand Scrubbing Pad - 20 pk
General Purpose Hand Pad, Scotch-Brite,Size: 6" x 9", Color: Maroon, Includes: 20 pads. Order 1 get 20 pads in box.
Item #: 53306
CAT #: 7447
UPC: 048011040295
Category:
Abrasives
Sign In or Register to view pricing and more.
3M
Scotch-Brite General Purpose Scouring Pad, 6"x9", Green
Scotch-Brite General Purpose Scouring Pad, 6 Inch x 9 Inch, Green, 20 per Box
Item #: 249746
CAT #: 96
UPC: 048011082936
Category:
Abrasives
Sign In or Register to view pricing and more.
3M
Extra Hard Density Ribbed Disc Pad, 5 IN Dia, Use With 3M Disc Pad
Extra Hard Density Ribbed Disc Pad, 5 IN Dia, Use With 3M Disc Pad Hub
Item #: 906286
CAT #: 81732
UPC: 051144817320
Category:
Abrasives
Sign In or Register to view pricing and more.
3M
Coated Aluminum Oxide Shop Roll
Coated Aluminum Oxide Shop Roll, 1-1/2" Width x 50 yd, Backing Material: Cloth, Color: Maroon
Item #: 2089610
CAT #: 19806
UPC: 051115198069
Category:
Abrasives
Sign In or Register to view pricing and more.
3M
Double Coated Paper Tape, 1-1/2" x 36 Yd
Double Coated Paper Tape, 1-1/2 Inch x 36 Yard, for Core Starting, End Tabbing of Papers, Films and Foils
Item #: 319921
CAT #: 410M-1.5INX36YD-BULK
UPC: 051115319525
Category:
Abrasives
Sign In or Register to view pricing and more.
3M
75' x 7" Electrician Abrasive Roll, 120 Grade, Aluminum Oxide
Electrician Abrasive Roll, Scotch, Size: 75' x 1", Aluminum Oxide, Grade: 120
Item #: 54039
CAT #: A-3
UPC: 054007115601
Category:
Abrasives
Sign In or Register to view pricing and more.
3M
Double Coated Paper Tape, 1" x 36 Yd
Double Coated Paper Tape, 1 Inch x 36 Yard, for Core Starting, End Tabbing of Papers, Films and Foils
Item #: 1019432
CAT #: 410M
UPC: 051115316494
Category:
Abrasives
Sign In or Register to view pricing and more.
3M
Hand Pad
scotch-brite(tm) Ultra Fine Hand Pad 7448, 6 In X 9 In, 20 Pads Per Box, 3 Boxes Per Case
Item #: 327876
CAT #: 7448
UPC: 048011040288
Category:
Abrasives
Sign In or Register to view pricing and more.
3M
011K Utility Abrasive Sheet, 11 IN L x 9 IN W, Fine Grade, Aluminum
011K Utility Abrasive Sheet, 11 IN L x 9 IN W, Fine Grade, Aluminum Oxide Abrasive, Cloth Backing
Item #: 819999
CAT #: 02431
UPC: 051144024315
Category:
Abrasives
Sign In or Register to view pricing and more.
3M
314D Lightweight Utility Closed Coated Abrasive Roll, 50 YD L x 1 I
314D Lightweight Utility Closed Coated Abrasive Roll, 50 YD L x 1 IN W, 120 Grit, Fine Grade, Maroon
Item #: 1759593
CAT #: 19790
UPC: 051115197901
Category:
Abrasives
Sign In or Register to view pricing and more.
3M
314D Lightweight Utility Closed Coated Abrasive Roll, 50 YD L x 2 I
314D Lightweight Utility Closed Coated Abrasive Roll, 50 YD L x 2 IN W, 80 Grit, Medium Grade, Maroon
Item #: 1431354
CAT #: 19823
UPC: 051115198236
Category:
Abrasives
Sign In or Register to view pricing and more.
3M
314D Lightweight Utility Closed Coated Abrasive Roll, 50 YD L x 2 I
314D Lightweight Utility Closed Coated Abrasive Roll, 50 YD L x 2 IN W, 120 Grit, Fine Grade, Maroon
Item #: 1112513
CAT #: 19821
UPC: 051115198212
Category:
Abrasives
Sign In or Register to view pricing and more.
Dewalt
High Performance Wire Wheel Brush, 4 IN Dia x 3/8 IN W, 5/8-11, 0.0
High Performance Wire Wheel Brush, 4 IN Dia x 3/8 IN W, 5/8-11, 0.02 IN Stringer Bead Wire
Item #: 1144275
CAT #: DW4925B
UPC: 885911225359
Category:
Abrasives
Sign In or Register to view pricing and more.