Corrosion Inhibitor, Spray

Item #: 188042
Cat #: AHCI238S
UPC: 783510134747
Sign In or Register to view pricing and more.
Documents & Guides
Industrial Corrosion Inhibitors, 9.45 oz can

Overview

Industrial Corrosion Inhibitors, 9.45 oz can
Each inhibitor contains a special chemical combination that vaporizes and condenses on all surfaces in an enclosed area. Vapors will redeposit as needed in the event of condensation of moisture on surfaces. These vapors reach every part of an enclosure, protecting all interior components. Spraying, wiping or greasing are not required. This eliminates precoating, special wraps and drying agents. Protection is effective even in salt-water atmospheres. The AHCI5E and AHCI10E emitters have additional red-metal inhibitors for further protection. Enclosures containing corrosion inhibitors must be reasonably sealed.
Also known as: 783510134747, AHCI238S

Specifications

Size: 12 oz
Type: Inhibitor
Size: 12 oz
Type: Inhibitor

Customer Reviews

No reviews for this product
(0)