Oxide Inhibitor - 4oz Squeeze Bottle
Item #:
527732
Cat #:
CUAL-GEL-4-OZ
UPC:
785037712651
Sign In or Register to view pricing and more.
Oxide Inhibitor, Cual-Gel, Includes: 4oz Squeeze Bottle
Overview
Oxide Inhibitor, Cual-Gel, Includes: 4oz Squeeze Bottle
Newest formulation designed for user & protective benefits. High quality general use non-melting, non-petroleum base compound. Specifically designed to prevent oxidation and corrosion of aluminum, copper, tin and steel. Works over a wide temperature range, sealing out moisture and air, while having little or no effect on rubber and most other insulating materials. Easiest cleanup with soap and water. 4 oz. & 8 oz. squeeze bottles sold 12 per carton only.
Also known as: 785037712651, CUAL-GEL-4-OZ, Green Noalox
Specifications
Type: | Inhibitor |
Size: | 4 oz |
Type: | Inhibitor |
Size: | 4 oz |
Customer Reviews
No reviews for this product
(0)