Smoke Detector Tester - 2.5oz Aerosol Spray Can

Item #: 83384
Cat #: 02105
UPC: 078254021058
Sign In or Register to view pricing and more.
Documents & Guides
Smoke Detector Tester, Smoke Test, Includes: 2.5 oz Aerosol Spray Can

Overview

Smoke Detector Tester, Smoke Test, Includes: 2.5 oz Aerosol Spray Can
Convenient, easy & safe product to test the functional ability of a smoke detector. It also checks for obstructions or debris which clog detector vents & prevent smoke from properly entering the sensing chamber. Safe for use on Photoelectric and ionization type detectors.
Also known as: 078254021058, 02105, liquid smoke

Specifications

Size: 2 1/2 oz
Type: Tester
Color: White
Size: 2 1/2 oz
Color: White
Type: Tester

Customer Reviews

No reviews for this product
(0)