Fire Barrier Caulk 4.5 Gallon Pail

Item #: 14775
Cat #: IC-15WB+-4.5GAL
UPC: 051115165580
Sign In or Register to view pricing and more.
Documents & Guides
3m(tm) Fire Barrier Sealant Ic 15wb+, 4.5 Gallon, Pail, 1/case

Overview

3m(tm) Fire Barrier Sealant Ic 15wb+, 4.5 Gallon, Pail, 1/case
When properly installed, this product provides up to 3-hour fire protection in tested and listed systems. Firestops items penetrating through fire-rated construction assemblies. Dries to yellow color, no mixing required. When properly installed, sealant helps prevent the spread of fire, smoke and noxious gas. In addition, this product acts as an acoustic barrier by minimizing noise transfer (STC-Rating of 54 when tested in a STC 54-rated wall assembly), helps create a smoke seal for systems requiring the optional L-Rating, meets the intent of LEED® VOC environmental regulations, meets International Building Code (IBC) and other key life safety building code requirements.
Also known as: 051115165580, IC-15WB+-4.5GAL

Specifications

Size: 4 1/2 oz
Size: 4 1/2 oz

Customer Reviews

No reviews for this product
(0)