Moldable Fire Barrier Putty Pad, 4 x 8 x 1/8", Dark Red
Item #:
88414
Cat #:
MPP+4X8
UPC:
051115165085
Sign In or Register to view pricing and more.
Documents & Guides
Fire Barrier Putty Pad, Intumescent, Dimensions: 4" x 8" x 1/8", Protection: Up to 4 Hours, Color: Dark Red.
Overview
Fire Barrier Putty Pad, Intumescent, Dimensions: 4" x 8" x 1/8", Protection: Up to 4 Hours, Color: Dark Red.
Our 3M™ Fire Barrier Moldable Putty Pads MPP+ are a one-part firestop material used in various fire-rated assemblies, such as electrical box protection. Designed to prevent the spread of fire, smoke and noxious gasses, this intumescent material comes ready to use in convenient 1/10” (2.54 mm) thick pads that are conformable by hand with no mixing or tools. Pads are firestop tested up to 4 hours.
Also known as: 051115165085, MPP+4X8
Specifications
Type: | Fire Stop, Putty |
Color: | Red |
Width: | 4 in |
Height: | 1/8 in |
Length: | 8 in |
Type: | Fire Stop, Putty |
Width: | 4 in |
Length: | 8 in |
Color: | Red |
Height: | 1/8 in |
Customer Reviews
No reviews for this product
(0)