Putty Pad, Firestop Products, Tan

Item #: 525813
Cat #: AA458
UPC: 834990004584
Sign In or Register to view pricing and more.
Documents & Guides
Putty Pad, Firestop Products, Cable Derating Not Required, Non-Toxic, No Shelf Life, Smoke and Gas Tight, Weather Resistant, Dimensions: 1/8 Inch x 6 Inch x 7 Inch, Color: Tan

Overview

Putty Pad, Firestop Products, Cable Derating Not Required, Non-Toxic, No Shelf Life, Smoke and Gas Tight, Weather Resistant, Dimensions: 1/8 Inch x 6 Inch x 7 Inch, Color: Tan
Also known as: 834990004584, AA458

Specifications

Type: Fire Stop, Putty
Length: 7 in
Color: Tan
Width: 6 in
Height: 1/8 in
Type: Fire Stop, Putty
Color: Tan
Height: 1/8 in
Length: 7 in
Width: 6 in

Customer Reviews

No reviews for this product
(0)