Fire Barrier, Putty Pad, Intumescent, 7-1/4" L x 7-1/4" W x 3/16" D

Item #: 276518
Cat #: SSP4S
UPC: 730573022009
Sign In or Register to view pricing and more.
Fire Barrier Putty Pad, Intumescent, Dimensions: 7-1/4" x 7-1/4" x 3/16", Color: Red.

Overview

Fire Barrier Putty Pad, Intumescent, Dimensions: 7-1/4" x 7-1/4" x 3/16", Color: Red.
SpecSeal® SSP Firestop Putty excels at sealing cabling penetrations and outlet boxes. SSP Putty is non-hardening and easily hand works around grouped cabling penetrations forming a re-enterable seal allowing for future work. When applied with outlet boxes, SSP Putty easily works into voids and seams forming a continuous seal against fire and the products of combustion.
Also known as: 730573022009, SSP4S, Fire Wrap

Specifications

Type: Fire Stop, Putty
Color: Red
Width: 7 1/4 in
Length: 7 1/4 in
Height: 3/16 in
Type: Fire Stop, Putty
Width: 7 1/4 in
Height: 3/16 in
Color: Red
Length: 7 1/4 in

Customer Reviews

No reviews for this product
(0)