Upside Down Marking Paint, 15oz Aerosol Can, Green

Item #: 202541
Cat #: 18203
UPC: 078254182032
Sign In or Register to view pricing and more.
Documents & Guides
Upside Down Marking Paint, Color: Safety Green, Includes: (1) 15 oz Aerosol Spray Can ***DISCONTINUED***

Overview

Upside Down Marking Paint, Color: Safety Green, Includes: (1) 15 oz Aerosol Spray Can ***DISCONTINUED***
Clearly and effectively marks the location of underground utilities. Colors meet the A.P.W.A. One Call International Color Standards. Safe to use on turf grass, fields, and golf courses.
Also known as: 078254182032, 18203

Specifications

Color: Green
Type: Paint
Size: 20, 17
Standards: California Proposition 65
Color: Green
Size: 20, 17
Type: Paint
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)