SPY Concentrated Spray Cable Lubricant - 1 Quart Refillable Spray Bottle

Item #: 523674
Cat #: SPY-35LR
UPC: 027868061004
Sign In or Register to view pricing and more.
Documents & Guides
Concentrated Spray Lubricant, Includes: (1) 1-Quart Refillable Spray Bottle

Overview

Concentrated Spray Lubricant, Includes: (1) 1-Quart Refillable Spray Bottle
Polywater® SPY™ Lubricant is a concentrated liquid that can be sprayed into the duct or wiped on the cable in a thin film. Industrial sprayers are available for automatic spraying application. Polywater® SPY™ is based on unique lubricant chemistry and technology. Much like a paint, the lubricant thins as it is sprayed or wiped. Once on the cable or conduit surface, it thickens to stay coated.
Also known as: 027868061004, SPY-35LR

Specifications

Type: Lubricant
Size: 1 Quart
Type: Lubricant
Size: 1 Quart

Customer Reviews

No reviews for this product
(0)