Black Enamel Spray Paint, Rust Proof - 15oz Aerosol Can

Item #: 13318
Cat #: 18105
UPC: 078254181059
Sign In or Register to view pricing and more.
Documents & Guides
Spray Paint, Rust Proof Enamel, Color: OSHA Black, Includes: (1) 15 oz Aerosol Spray Can ***DISCONTINUED***

Overview

Spray Paint, Rust Proof Enamel, Color: OSHA Black, Includes: (1) 15 oz Aerosol Spray Can ***DISCONTINUED***
Rust resistant, premium quality alkyd enamel. Designed for moderate to severe corrosive environments & is specially formulated to resist rusting, peeling & fading. Fights weathering, salt spray, & the most severe & demanding industrial conditions.
Also known as: 078254181059, 18105

Specifications

Type: Paint
Color: Black
Standards: California Proposition 65
Type: Paint
Standards: California Proposition 65
Color: Black

Customer Reviews

No reviews for this product
(0)