White RTV Silicon Adhesive/Sealant - 7.25oz Pressurized Tube
Item #:
13344
Cat #:
14056
UPC:
078254140568
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
RTV Silicon Adhesive and Sealant, Application: General-Purpose Sealing, Bonding, Protecting, Waterproofing, Color: White, Includes: (1) 7.25 oz Pressurized Tube, Case Size: (12)
Overview
RTV Silicon Adhesive and Sealant, Application: General-Purpose Sealing, Bonding, Protecting, Waterproofing, Color: White, Includes: (1) 7.25 oz Pressurized Tube, Case Size: (12)
For general-purpose sealing, bonding, protecting and waterproofing applications. White formulation is designed for high moisture, indoor/outdoor applications.
Also known as: 078254140568, 14056
Specifications
Size: | 8, 7.25 oz |
Type: | Sealant |
Color: | White |
Size: | 8, 7.25 oz |
Color: | White |
Type: | Sealant |
Customer Reviews
No reviews for this product
(0)