Arc Flash Kit: Jacket, Overpants, Hood with Lens, Safety Glasses - Size: XL
Item #:
1132231
Cat #:
HRC4-K-XL
UPC:
696812040220
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Arc Flash Kit, Includes: Jacket, Overpants, Hood with Lens, Storage Bag, Safety Glasses, Arc Rating: 41 cal/cm², Size: X-Large, Color: Gray - GLOVES ARE NOT INCLUDED
Overview
Arc Flash Kit, Includes: Jacket, Overpants, Hood with Lens, Storage Bag, Safety Glasses, Arc Rating: 41 cal/cm², Size: X-Large, Color: Gray - GLOVES ARE NOT INCLUDED
Treated Cotton 40 cal/cm² ATPV. Coat closes at wrists and front with FR hook and loop. Bib Overalls feature ankle strap with FR hook and loop. Hood faceshields remanufactured with energy absorbing polycarbonate plastic and provide superior (51%) Visible Light Transmission (VLT) and have scratch resistant coating on the outer surface and and anti fog coating on the inner surface.
Also known as: 696812040220, HRC4-K-XL, PPE
Specifications
Type: | Jacket, Over Pants, 41 Cal, Arc Flash Kit |
Size: | XL |
Color: | Gray |
Type: | Jacket, Over Pants, 41 Cal, Arc Flash Kit |
Color: | Gray |
Size: | XL |
Customer Reviews
No reviews for this product
(0)