Leather Insulated Electrical Glove Protectors, Class 0 - Length: 10", Size: 9
Item #:
78477
Cat #:
P0-10-9
UPC:
696812042248
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Leather Insulated Electrical Glove Protectors, Class 0, Length: 10", Color: Natural, Size: 9, Voltage Capacity: 1000V AC
Overview
Leather Insulated Electrical Glove Protectors, Class 0, Length: 10", Color: Natural, Size: 9, Voltage Capacity: 1000V AC
Leather protectors are designed to be worn over insulating rubber gloves. They server the purpose of providing mechanical protection for the rubber gloves as well as providing additional arc flash protection for the hands.
Also known as: 696812042248, P0-10-9, hair lip
Specifications
Size: | 9 |
Color: | White |
Material: | Cowhide |
Class: | 0 |
Size: | 9 |
Material: | Cowhide |
Color: | White |
Class: | 0 |
Customer Reviews
No reviews for this product
(0)