Lineman Gloves, 16", Class 2, Size 10

Item #: 1054777
Cat #: E216B/10
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Lineman Gloves, Class 2, Size: 10, Length: 16", Cuff: Straight, Color: Black, Proof Test Voltage AC/DC: 20,000 / 50,000 V, Max Use Voltage AC/DC (When Worn With Leather Protectors): 17,000 / 25,500 V

Overview

Lineman Gloves, Class 2, Size: 10, Length: 16", Cuff: Straight, Color: Black, Proof Test Voltage AC/DC: 20,000 / 50,000 V, Max Use Voltage AC/DC (When Worn With Leather Protectors): 17,000 / 25,500 V
Also known as: E216B/10

Specifications

Size: 10
Color: Black
Material: Rubber
Class: 2
Size: 10
Material: Rubber
Color: Black
Class: 2

Customer Reviews

No reviews for this product
(0)