Electrical Glove Kit, Class 00, Size 10

Item #: 521797
Cat #: GK0011R/10
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Electrical Glove Kit, Class 00, Size 10, Red, Rubber, Length: 11 Inch, Maximum Rating: 500 Volt.

Overview

Electrical Glove Kit, Class 00, Size 10, Red, Rubber, Length: 11 Inch, Maximum Rating: 500 Volt.
Also known as: GK0011R/10

Specifications

Color: Red
Type: Electrical Glove
Length: 11 in
Material: Rubber
Color: Red
Length: 11 in
Type: Electrical Glove
Material: Rubber

Customer Reviews

No reviews for this product
(0)