Tradesman Pro Tough Box 9-Quart Cooler

Item #: 1252557
Cat #: 55625
UPC: 092644556241
Sign In or Register to view pricing and more.
Documents & Guides
Tradesman Pro Tough Box 9-Quart Lunch/Food Cooler, 300 Pound Seating Capacity, Gray/Orange, 2 Compartments, Stackable

Overview

Tradesman Pro Tough Box 9-Quart Lunch/Food Cooler, 300 Pound Seating Capacity, Gray/Orange, 2 Compartments, Stackable
Cooler keeps items cool for up to 30 hours. Industrial exterior body design supports seating of up to 300 pounds (136 kg). Main compartment has a 9-quart (8.5 L) or 11 can capacity. Lid stays open at 90 degrees for unobstructed main compartment access. Open the lid to 180 degrees in order to access the interior compartment perfect for smaller items. No-rust stainless steel hinge for extreme durability. Rotating hard handle for easy carrying
Also known as: 092644556241, 55625

Specifications

Height: 12 in
Color: Gray/Orange
Material: Plastic
Standards: California Proposition 65
Length: 14.700 in
Width: 8.800 in
Height: 12 in
Material: Plastic
Length: 14.700 in
Color: Gray/Orange
Standards: California Proposition 65
Width: 8.800 in

Customer Reviews

No reviews for this product
(0)