Coolers

11 Found
Klein

Tough Box Cooler

Item #: 1095017
CAT #: 55600
UPC: 092644556005
Sign In or Register to view pricing and more.
Klein

Backpack Cooler

Item #: 2198170
CAT #: 62810BPCLR
UPC: 092644628108
Sign In or Register to view pricing and more.
Klein

Reusable Cooler Ice Packs, 2-Pack

Item #: 2198169
CAT #: 62811
UPC: 092644628115
Sign In or Register to view pricing and more.
Milwaukee

16 QT Packout Compact Cooler

Item #: 1757824
CAT #: 48-22-8460
UPC: 045242543830
Sign In or Register to view pricing and more.
Milwaukee

Packout™ 40QT XL Cooler

Item #: 2024525
CAT #: 48-22-8462
UPC: 045242607600
Sign In or Register to view pricing and more.
Milwaukee

PACKOUT™ Cooler

Item #: 1590099
CAT #: 48-22-8302
UPC: 045242531691
Sign In or Register to view pricing and more.
Milwaukee

Jobsite Cooler, 11.1" x 13.77" x 14.96"

Item #: 1277496
CAT #: 48-22-8250
UPC: 045242509782
Sign In or Register to view pricing and more.
Rubbermaid

5 Gallon Cooler

Item #: 644845
CAT #: 1787621
UPC:
Sign In or Register to view pricing and more.
Klein

Tradesman Pro Tough Box Cooler, 48-Quart

Item #: 1454814
CAT #: 55650
UPC: 092644556500
Sign In or Register to view pricing and more.
Dewalt

Toughsystem® Cooler

Item #: 1300099
CAT #: DWST08404
UPC: 076174813333
Sign In or Register to view pricing and more.
Klein

Tradesman Pro Tough Box 9-Quart Cooler

Item #: 1252557
CAT #: 55625
UPC: 092644556241
Sign In or Register to view pricing and more.
Klein

Tough Box Cooler

Tradesman Pro Tough Box Cooler, 17 Quart, 18 Can Capacity. Depth: 12", Height: 12"
Item #: 1095017
CAT #: 55600
UPC: 092644556005
Category: Coolers
Sign In or Register to view pricing and more.
Klein

Backpack Cooler

Backpack Cooler Keeps Items Cold For Up To 24 Hours, Holds Up To 30 (12 Fl Oz) Cans With 7 Pounds Of Ice, Molded Bottom Stands Up To The Elements No Matter Where You Set The Cooler Down; A Jobsite, A Campsite, The Beach, The Woods, Or Your Backyard, Front Pocket Is Lined With 1680D Material With 4 Inner Pockets To Carry Everything From Forks, Knives And Napkins And Rugged Enough For Pliers, Screwdrivers And Wrenches For Night Adventures There Is A Stainless Steel Bottle Opener And A Headlamp Bracket That Fits A Klein Tools' Headlamp, Side Netted Pockets Can Hold A Bottle Of Wine, Outdoor Gear Or A Klein Tools Rechargeable Bluetooth® Jobsite Speaker (Cat. No. Aepjs3), Back Padding And Load Adjustment Straps For Added Comfort And To Help Balance A Heavy Load, Wide Open Top With Leak Resistant Zipper Allows For Easy Loading And Access To Cold Food And Drinks, Made With Heavy-Duty Water Resistant Materials That Are Easy To Clean Inside And Out
Item #: 2198170
CAT #: 62810BPCLR
UPC: 092644628108
Category: Coolers
Sign In or Register to view pricing and more.
Klein

Reusable Cooler Ice Packs, 2-Pack

Reusable Ice Packs Are Convenient To Use For Coolers, Lunch Boxes And More, Ice Packs Can Be Used Daily; Freeze The Set Of 2 Ice Packs For A Minimum Of 6 Hours To Achieve Best Results, Food Safe, Non-Toxic And Bpa-Free Means You Can Safely Use In Lunch Boxes And Coolers With Food, Drinks, Or Other Perishables, Each Ice Pack Measures 7 X 5.25 X 1.5-Inch (17.8 X 13.3 X 3.8 Cm) And The Unique Shape Helps To Quickly Freeze So They Can Be Used Over And Over Again, Strong And Durable To Withstand Accidental Drops, Even When Frozen, Interlocking Design Keeps Ice Packs Neatly Stacked When Freezing Or Storing, Each 1.1-Pound Ice Pack Is Long Lasting And When Properly Frozen Overnight, Will Stay Cold For Hours
Item #: 2198169
CAT #: 62811
UPC: 092644628115
Category: Coolers
Sign In or Register to view pricing and more.
Milwaukee

16 QT Packout Compact Cooler

16 QT Packout Compact Cooler, Holds Ice For Up To 30 Hours, Impact Resistant Body, IP65 Rated Protection, 16 Quart Capacity, Interior Storage Tray, Integrated Bottle Opener, 50Ibs Weight Capacity, Heavy Duty Latch, Reinforced Hinge, No Sweat Exterior, Exterior Dimensions - 9.8"W x 16.2" D x 13" H, Interior Dimensions - 7.8" W x 9.5" D x 13" H, Modular Connectivity With ALL PACKOUT ™ Components
Item #: 1757824
CAT #: 48-22-8460
UPC: 045242543830
Category: Coolers
Sign In or Register to view pricing and more.
Milwaukee

Packout™ 40QT XL Cooler

Packout™ 40QT XL Cooler, 16.25 Inch Length, 17 Inch Height, 22 Inch Width, 20 lbs Weight, Includes Cutting Board/Divider
Item #: 2024525
CAT #: 48-22-8462
UPC: 045242607600
Category: Coolers
Sign In or Register to view pricing and more.
Milwaukee

PACKOUT™ Cooler

Part of the PACKOUT™ Modular Storage System, Holds Ice for up to 24 Hours, Impact resistant polymer base
Item #: 1590099
CAT #: 48-22-8302
UPC: 045242531691
Category: Coolers
Sign In or Register to view pricing and more.
Milwaukee

Jobsite Cooler, 11.1" x 13.77" x 14.96"

Jobsite Cooler, L x W x H: 11.1" x 13.77" x 14.96"
Item #: 1277496
CAT #: 48-22-8250
UPC: 045242509782
Category: Coolers
Sign In or Register to view pricing and more.
Rubbermaid

5 Gallon Cooler

5 Gallon Cooler, Color: Orange with White Lid.
Item #: 644845
CAT #: 1787621
UPC:
Category: Coolers
Sign In or Register to view pricing and more.
Klein

Tradesman Pro Tough Box Cooler, 48-Quart

Tradesman Pro Tough Box Cooler, 48-Quart, Compartment Holds 72 Cans Or 40 Bottles, Stainless Steel Bottle Opener On Exterior Of Cooler
Item #: 1454814
CAT #: 55650
UPC: 092644556500
Category: Coolers
Sign In or Register to view pricing and more.
Dewalt

Toughsystem® Cooler

Toughsystem® Cooler With Extensive Storage Space Of 27 Quarts, 5 Days Ice Retention
Item #: 1300099
CAT #: DWST08404
UPC: 076174813333
Category: Coolers
Sign In or Register to view pricing and more.
Klein

Tradesman Pro Tough Box 9-Quart Cooler

Tradesman Pro Tough Box 9-Quart Lunch/Food Cooler, 300 Pound Seating Capacity, Gray/Orange, 2 Compartments, Stackable
Item #: 1252557
CAT #: 55625
UPC: 092644556241
Category: Coolers
Sign In or Register to view pricing and more.
Page 1 of 1
11 Items found