Safety Earmuffs

24 Found
3M

Earmuffs, 21 dB Noise Reduction, Black/Beige

Item #: 1389861
CAT #: H6B/V
UPC: 093045080625
Sign In or Register to view pricing and more.
3M

Earmuffs, 28 dB Noise Reduction, Black/Red, Over The Head Band Posit

Item #: 2090269
CAT #: X3A
UPC: 093045937257
Sign In or Register to view pricing and more.
3M

Peltor Optime 105 Dielectric Ear Muff, 30 dB Noise Reduction, Black

Item #: 1219812
CAT #: H10A
UPC: 093045081011
Sign In or Register to view pricing and more.
3M

Lightweight Earmuffs, 25 dB Noise Reduction

Item #: 1553874
CAT #: H9A
UPC: 093045080915
Sign In or Register to view pricing and more.
3M

Earmuffs, 26 dB Noise Reduction, Black/Green, Behind-the-Neck Band P

Item #: 2090494
CAT #: H7B
UPC: 093045080724
Sign In or Register to view pricing and more.
3M

Noise Reduction Earmuffs, Hardhat-Attached, Black/Gray

Item #: 920371
CAT #: X5P3E
UPC: 093045937325
Sign In or Register to view pricing and more.
3M

Black/Green Peltor Folding Earmuff, NRR 27 dB

Item #: 631585
CAT #: X4A-EA
UPC: 093045937261
Sign In or Register to view pricing and more.
Klein

Situational Awareness BT Earmuffs

Item #: 2281078
CAT #: AESEM1S
UPC: 092644693946
Sign In or Register to view pricing and more.
Milwaukee

BOLT™ 24dB Earmuff

Item #: 2206868
CAT #: 48-73-3250
UPC: 045242601622
Sign In or Register to view pricing and more.
3M

Earmuffs, 27 dB Noise Reduction, Black/Green

Item #: 1853883
CAT #: H7A
UPC: 093045080717
Sign In or Register to view pricing and more.
3M

WorkTunes Digital Hearing Protector, 22/26 dB Noise Reduction, Yell

Item #: 704673
CAT #: 90541-DV
UPC: 078371905415
Sign In or Register to view pricing and more.
3M

3M H9P3E Peltor Optime 98 Helmet A

Item #: 2090456
CAT #: H9P3E
UPC: 093045080939
Sign In or Register to view pricing and more.
3M

3M H7P3E Peltor Optime 101 Helmet A

Item #: 753139
CAT #: H7P3E
UPC: 093045080731
Sign In or Register to view pricing and more.
3M

Wireless Hearing Protector with Bluetooth Technology

Item #: 1138842
CAT #: 90542-3DC
UPC:
Sign In or Register to view pricing and more.
3M

Pro AM/FM Radio Headband Headset, 26 dB Noise Reduction, Black, 40 H

Item #: 2090496
CAT #: HRXS221A-NA
UPC: 078371670863
Sign In or Register to view pricing and more.
3M

3M X5A Peltor Over-the-Head Earmuf

Item #: 801095
CAT #: X5A
UPC: 093045937271
Sign In or Register to view pricing and more.
3M

Earmuffs, 21 dB Noise Reduction, Black/Beige

Earmuffs, 21 dB Noise Reduction, Black/Beige, Over The Head Band Position, ANSI S3.19-1974, CSA Class B
Item #: 1389861
CAT #: H6B/V
UPC: 093045080625
Sign In or Register to view pricing and more.
3M

Earmuffs, 28 dB Noise Reduction, Black/Red, Over The Head Band Posit

Earmuffs, 28 dB Noise Reduction, Black/Red, Over The Head Band Position, CSA Class AL
Item #: 2090269
CAT #: X3A
UPC: 093045937257
Sign In or Register to view pricing and more.
3M

Peltor Optime 105 Dielectric Ear Muff, 30 dB Noise Reduction, Black

Peltor Optime 105 Dielectric Ear Muff, 30 dB Noise Reduction, Black/Red, Over-the-Head Band Position, ABS
Item #: 1219812
CAT #: H10A
UPC: 093045081011
Sign In or Register to view pricing and more.
3M

Lightweight Earmuffs, 25 dB Noise Reduction

Lightweight Earmuffs, 25 dB Noise Reduction, Over The Head Band Position, ANSI S3.19-1974, CSA Class AL
Item #: 1553874
CAT #: H9A
UPC: 093045080915
Sign In or Register to view pricing and more.
3M

Earmuffs, 26 dB Noise Reduction, Black/Green, Behind-the-Neck Band P

Earmuffs, 26 dB Noise Reduction, Black/Green, Behind-the-Neck Band Position, CSA Class AL
Item #: 2090494
CAT #: H7B
UPC: 093045080724
Sign In or Register to view pricing and more.
3M

Noise Reduction Earmuffs, Hardhat-Attached, Black/Gray

Noise Reduction Earmuffs, Hardhat-Attached, NRR 31 dB, Black/Gray
Item #: 920371
CAT #: X5P3E
UPC: 093045937325
Sign In or Register to view pricing and more.
3M

Black/Green Peltor Folding Earmuff, NRR 27 dB

Folding Earmuff, NRR 27 dB, Color: Black, Green
Item #: 631585
CAT #: X4A-EA
UPC: 093045937261
Sign In or Register to view pricing and more.
Klein

Situational Awareness BT Earmuffs

Earmuffs With Smart Sense Allows Users To Safely Listen To Their Surrounding Environment And Clearly Communicate With Co-Workers, Enjoy Premium Audio Quality With Rich Bass, Clear Mids And Crisp Treble Through The Latest Bluetooth® 5.1 Technology, USB-C Rechargeable Battery Offers Up To 25 Hours Of Runtime On A Single Charge, Noise Reduction Rating (NRR) Of 23 Protects And Prolongs Your Hearing, Dual-Knob Design With Unique Grooves Enables Independent Control Of Smart Sense And Bluetooth® Volume, Vented Headband Provides Cool Comfort In The Hot Summer Months, Soft Memory-Foam Ear Cushions Designed For All-Day Use, Noise Cancelling Microphones Eliminate Background For Crystal Clear Calls In Loud Environments, Durable Construction With 6.6-Foot (2 M) Drop Protection And IPX4 Rating
Item #: 2281078
CAT #: AESEM1S
UPC: 092644693946
Sign In or Register to view pricing and more.
Milwaukee

BOLT™ 24dB Earmuff

BOLT™ 24dB Earmuff, Adjustable Fit - Center-Mount Design, Comfortable, Pressure Reducing Cushion, Secures into Milwaukee® Safety Helmets and Hard Hats BOLT™ and Universal Accessory Slots, Can be Worn with Additional Accessories at Once, When Not in Use - Store on the Back, Top, or Below the Brim of the Milwaukee® Safety Helmets and Hard Hats, NRR 24 dB, CSA Class A
Item #: 2206868
CAT #: 48-73-3250
UPC: 045242601622
Sign In or Register to view pricing and more.
3M

Earmuffs, 27 dB Noise Reduction, Black/Green

Earmuffs, 27 dB Noise Reduction, Black/Green, Over The Head Band Position, ANSI S3.19-1974
Item #: 1853883
CAT #: H7A
UPC: 093045080717
Sign In or Register to view pricing and more.
3M

WorkTunes Digital Hearing Protector, 22/26 dB Noise Reduction, Yell

WorkTunes Digital Hearing Protector, 22/26 dB Noise Reduction, Yellow, AS/NZS 1270 Complaint
Item #: 704673
CAT #: 90541-DV
UPC: 078371905415
Sign In or Register to view pricing and more.
3M

3M H9P3E Peltor Optime 98 Helmet A

3M H9P3E PELTOR OPTIME 98 HE
Item #: 2090456
CAT #: H9P3E
UPC: 093045080939
Sign In or Register to view pricing and more.
3M

3M H7P3E Peltor Optime 101 Helmet A

3M H7P3E PELTOR OPTIME 101 H
Item #: 753139
CAT #: H7P3E
UPC: 093045080731
Sign In or Register to view pricing and more.
3M

Wireless Hearing Protector with Bluetooth Technology

Wireless Hearing Protector with Bluetooth Technology, Noise Reduction Rating (NRR) of 24 dB, Features AM/FM Digital Radio, Audio Assist Technology, Bluetooth Wireless Technology, Rotary Tuning Dial, Safe Volume Control
Item #: 1138842
CAT #: 90542-3DC
UPC:
Sign In or Register to view pricing and more.
3M

Pro AM/FM Radio Headband Headset, 26 dB Noise Reduction, Black, 40 H

Pro AM/FM Radio Headband Headset, 26 dB Noise Reduction, Black, 40 HR AA Battery, 3.5 MM Auxiliary Port
Item #: 2090496
CAT #: HRXS221A-NA
UPC: 078371670863
Sign In or Register to view pricing and more.
3M

3M X5A Peltor Over-the-Head Earmuf

3M X5A PELTOR OVER-THE-HEAD
Item #: 801095
CAT #: X5A
UPC: 093045937271
Sign In or Register to view pricing and more.
Page 1 of 2
24 Items found