1
more
Blue Armor 1000 Standard Harness, X-Large
Item #:
716432
Cat #:
H212004
UPC:
051751105384
Sign In or Register to view pricing and more.
Documents & Guides
Blue Armor 1000 Standard Harness, Tongue Buckle Legs, X-Large
Overview
Blue Armor 1000 Standard Harness, Tongue Buckle Legs, X-Large
The Werner Blue Armor 1000 H2120 Standard (1 D Ring) Harness delivers the right combination of safety features, comfort, and durability for the professional worker. Unique wear indicating webbing and impact indicators allow for easy inspection. They feature 5-point adjustments for optimal fit, lightweight hardware and pads, and bright colors for worker visibility on the jobsite. The back pad is large enough to protect the user's back, padded to absorb sweat and feel comfortable, and designed to prevent tangling when donning the harness. The rear dorsal D-ring is made from high quality forged alloy steel for strength and durability. Slotted pass-through buckle on the chest strap and tongue buckle leg straps are simple, fast, easy, and ideal when more than one worker could use the same harness.
Also known as: 051751105384, H212004
Specifications
Size: | XL |
Size: | XL |
Customer Reviews
No reviews for this product
(0)