LITEFIT Standard Harness, Tongue Buckle Legs (M/L)
Item #:
716427
Cat #:
H312002
UPC:
051751105933
Sign In or Register to view pricing and more.
Documents & Guides
LITEFIT Standard Harness, Tongue Buckle Legs (Medium/Large)
Overview
LITEFIT Standard Harness, Tongue Buckle Legs (Medium/Large)
The Werner LiteFit H3120 Standard (1 D Ring) Harness line provides the right harness, the right fit, and the right value. Their design allows for 5-point adjustments for optimal fit, lightweight hardware and pads, and bright colors for worker visibility on the jobsite. Rear dorsal D-ring is made from high quality alloy steel for strength and durability, and has an adjustable pad for worker convenience and fit. Slotted pass-through buckle on the chest strap and tongue buckle leg straps are simple, fast, easy, and ideal when more than one worker could use the same harness.
Also known as: 051751105933, H312002
Specifications
Size: | Medium, Large |
Size: | Medium, Large |
Customer Reviews
No reviews for this product
(0)