LITEFIT Construction Harness, Tongue Buckle Legs (XXL)

Item #: 716426
Cat #: H332105
UPC: 051751106190
Sign In or Register to view pricing and more.
Documents & Guides
LITEFIT Construction Harness, Tongue Buckle Legs (XXL)

Overview

LITEFIT Construction Harness, Tongue Buckle Legs (XXL)
The Werner LiteFit H332101 Construction Harness line provides the right harness, the right fit, and the right value. The design allows for 5-point adjustments for optimal fit, lightweight hardware and pads, and bright colors for worker visibility on the jobsite. Rear dorsal D-ring is made from high quality alloy steel for strength and durability, and has an adjustable pad for worker convenience and fit. Hip D-rings for positioning applications. Slotted pass-through buckle on the chest strap and tongue buckle leg straps are simple, fast, easy, and ideal when more than one worker could use the same harness. 
Also known as: 051751106190, H332105

Specifications

Type: Harness
Size: 2XL
Type: Harness
Size: 2XL

Customer Reviews

No reviews for this product
(0)