BaseWear Standard Harness, Pass Through Legs (Universal)
Item #:
537200
Cat #:
H411002
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
BaseWear Standard Harness, Pass Through Legs (Universal)
Overview
BaseWear Standard Harness, Pass Through Legs (Universal)
The Werner BaseWear H4110 Standard (1 D Ring) Harness provides best-in-class performance in an entry level harness. Designed for adjustability and universal fit, BaseWear features lightweight hardware and bright colors for worker visibility on the jobsite. Rear dorsal D-ring is made from high quality alloy steel for strength and durability, and has an adjustable pad for worker convenience and fit. Hip D-rings are available for positioning applications. Slotted pass-through buckle available on chest and leg straps and tongue buckle option for leg straps are simple, fast, easy, and ideal when more than one worker could use the same harness.
Also known as: H411002
Specifications
Size: | Universal |
Type: | Harness |
Size: | Universal |
Type: | Harness |
Customer Reviews
No reviews for this product
(0)