Bantam 6' Web Self-Retracting Lifeline - High Impact Nylon Housing w/ Snap Hook

Item #: 1167876
Cat #: R430006
UPC: 051751124941
Sign In or Register to view pricing and more.
Documents & Guides
Bantam 6' Web Self-Retracting Lifeline - High Impact Nylon Housing w/ Snap Hook

Overview

Bantam 6' Web Self-Retracting Lifeline - High Impact Nylon Housing w/ Snap Hook
The Bantam R430006 compact self-retracting lifeline provides lightweight safety in the palm of your hand. At just over 2lb per unit, Bantam can be connected at the users back without causing fatigue. As an ANSI Class A device, Bantam is ideal for low clearance applications and accomplishes this while keeping the average arrest forces to < 900lb Available in 6ft length and constructed with tough Dyneema/Polyester webbing, Bantam offers a range of lifeline hook options and can be combined into a twinleg model with an adapter carabiner for 100% tie-off applications.
Also known as: 051751124941, R430006, yo-yo, Yo yo, yoyo

Specifications

Length: 6 ft
Length: 6 ft

Customer Reviews

No reviews for this product
(0)