Glove, Nylon, Nitrile Coated, Medium
Item #:
606726
Cat #:
34-874/M
UPC:
616314017964
Sign In or Register to view pricing and more.
Documents & Guides
Glove, Nylon, Nitrile Coated, Medium, Black/Gray
Overview
Glove, Nylon, Nitrile Coated, Medium, Black/Gray
Designed and developed as a breathable glove, MaxiFlex® Ultimate™ has become the benchmark for precision handling in dry environments. MicroFoam Nitrile coatings are compatible with light oils and will provide a good grip and excellent abrasion resistance. Patented micro-foam nitrile coating offers 360° breathability, making it the most breathable glove on the market today. This glove complies with FDA food handling requirements 21 CFR, Part 177 and is ANSI A1 Rated.
Also known as: 616314017964, 34-874/M
Specifications
Color: | Black/Gray |
Type: | Gloves |
Size: | Medium |
Material: | Lycra/Nylon |
Color: | Black/Gray |
Size: | Medium |
Type: | Gloves |
Material: | Lycra/Nylon |
Customer Reviews
No reviews for this product
(0)