Detectable Barricade Tape, "Buried Electric Line Below", 6" x 1000', Red

Item #: 461823
Cat #: DU601
UPC: 781002163527
Sign In or Register to view pricing and more.
Documents & Guides
Caution-Buried Electric Line Below Detectable Tape, Dimensions: 6" x 1000', Reflective/Red

Overview

Caution-Buried Electric Line Below Detectable Tape, Dimensions: 6" x 1000', Reflective/Red
Detectable Tape is used for locating and protecting buried utility, communication, CATV, fiber optic, sewer, water, and gas lines along with cables and conduits. It is a 4.5 mil, foil bonded polyethylene tape manufactured with a solid aluminum foil core and a continuous warning. In order to properly locate, an industrial grade, non-ferrous metal detector should be used. Meets APWA color codes.
Also known as: 781002163527, DU601, Ditch tape

Specifications

Type: Tape, Detectable
Color: Red
Length: 1000 ft
Material: Polyethylene
Width: 6 in
Type: Tape, Detectable
Length: 1000 ft
Width: 6 in
Color: Red
Material: Polyethylene

Customer Reviews

No reviews for this product
(0)