Detectable Underground Tape

45 Found
Ideal

Detect UG"Caution Buried Electric Line" Red, 3" x 1000'

Item #: 32906
CAT #: 42-201
UPC: 783250422012
Sign In or Register to view pricing and more.
3M

"Caution Buried Electric Line Below" Barricade Tape, 3" x 1000'

Item #: 322770
CAT #: 406-R-3X1000FT
UPC: 051128577790
Sign In or Register to view pricing and more.
Ideal

Detect UG"Caution Buried Electric Line" Red, 6"

Item #: 84218
CAT #: 42-251
UPC: 783250422517
Sign In or Register to view pricing and more.
Dottie

Detectable Barricade Tape, "Buried Electric Line Below", 3" x 1000', Red

Item #: 282527
CAT #: DU01
UPC: 781002163503
Sign In or Register to view pricing and more.
Dottie

Detectable Barricade Tape, "Buried Electric Line Below", 6" x 1000', Red

Item #: 461823
CAT #: DU601
UPC: 781002163527
Sign In or Register to view pricing and more.
3M

"Caution Buried Electric Line Below" Barricade Tape, 6" x 1000'

Item #: 248028
CAT #: 408-R-6X1000FT
UPC: 051128577813
Sign In or Register to view pricing and more.
Ideal

Detect UG"Caution Buried Fiber Optic Line" Orng 6"

Item #: 84207
CAT #: 42-252
UPC: 783250592586
Sign In or Register to view pricing and more.
3M

"Caution Buried Fiber Optic Line Below" Barricade Tape, 3" x 1000'

Item #: 475009
CAT #: 407-O-3X1000FT
UPC: 051128577806
Sign In or Register to view pricing and more.
3M

Detectable Buried Tape, Caution High Voltage Cable Below

Item #: 1001605
CAT #: 412-R-3X1000FT
UPC: 051128579626
Sign In or Register to view pricing and more.
3M

Detectable Buried Fiber Optic Barricade Tape, 6" x 1000'

Item #: 242996
CAT #: 409-O-6X1000FT
UPC: 051128577820
Sign In or Register to view pricing and more.
Dottie

Detectable Barricade Tape, "Buried Telephone Line Below", 6" x 1000', Orange

Item #: 265759
CAT #: DU605
UPC: 781002163701
Sign In or Register to view pricing and more.
3M

CAUTION BURIED TELEPHONE LINE BELOW (Orange) 6" x 1000ft

Item #: 775115
CAT #: 411-O-6X1000FT
UPC: 051128578810
Sign In or Register to view pricing and more.
Dottie

Dottie Du05 3" X 1000' Detectable T

Item #: 517761
CAT #: DU05
UPC: 781002163602
Sign In or Register to view pricing and more.
3M

Detectable Buried Telephone Line Barricade Tape, 3" x 1000'

Item #: 768538
CAT #: 410-O-3X1000FT
UPC: 051128578803
Sign In or Register to view pricing and more.
3M

"Caution Buried High Voltage Cable Below" Barricade Tape

Item #: 472706
CAT #: 413-R-6X1000FT
UPC: 051128579640
Sign In or Register to view pricing and more.
Dottie

Detectable Tape, CAUTION BURIED HIGH VOLTAGE LINE, Red, 6" x 1000'

Item #: 458382
CAT #: DU609
UPC: 781002163749
Sign In or Register to view pricing and more.
Ideal

Detect UG"Caution Buried Electric Line" Red, 3" x 1000'

Detectable Underground Tape, 3 IN Roll Width, 1000 FT Roll Length, Caution Buried Electric Line Below Legend, Solid Aluminum Foil Core, Red, Thickness: 5 MIL, Elongation: 80 PCT ASTM D882-75B, Composition: IDEAL Specs: Bottom Layer PE, Top Layer PET, Foil Industry Standard, Tensile Strength: 35 LB/IN (15000 PSI) ASTM D882, For Protection, Location And Identification Of Underground Utility Installations
Item #: 32906
CAT #: 42-201
UPC: 783250422012
Sign In or Register to view pricing and more.
3M

"Caution Buried Electric Line Below" Barricade Tape, 3" x 1000'

Caution-Buried Electric Line Below Detectable Tape, Dimensions: 3" x 1000', Color: Red.
Item #: 322770
CAT #: 406-R-3X1000FT
UPC: 051128577790
Sign In or Register to view pricing and more.
Ideal

Detect UG"Caution Buried Electric Line" Red, 6"

Detectable Underground Tape, 6 IN Roll Width, 1000 FT Roll Length, Caution Buried Electric Line Below Legend, Solid Aluminum Foil Core, Red, Thickness: 5 MIL, Elongation: 80 PCT ASTM D882-75B, Composition: IDEAL Specs: Bottom Layer PE, Top Layer PET, Foil Industry Standard, Tensile Strength: 35 LB/IN (15000 PSI) ASTM D882, For Protection, Location And Identification Of Underground Utility Installations
Item #: 84218
CAT #: 42-251
UPC: 783250422517
Sign In or Register to view pricing and more.
Dottie

Detectable Barricade Tape, "Buried Electric Line Below", 3" x 1000', Red

Caution-Buried Electric Line Below Detectable Tape, Dimensions: 3" x 1000', Color: Red.
Item #: 282527
CAT #: DU01
UPC: 781002163503
Sign In or Register to view pricing and more.
Dottie

Detectable Barricade Tape, "Buried Electric Line Below", 6" x 1000', Red

Caution-Buried Electric Line Below Detectable Tape, Dimensions: 6" x 1000', Reflective/Red
Item #: 461823
CAT #: DU601
UPC: 781002163527
Sign In or Register to view pricing and more.
3M

"Caution Buried Electric Line Below" Barricade Tape, 6" x 1000'

Caution-Buried Electric Line Below Detectable Tape, Dimensions: 6" x 1000', Color: Red.
Item #: 248028
CAT #: 408-R-6X1000FT
UPC: 051128577813
Sign In or Register to view pricing and more.
Ideal

Detect UG"Caution Buried Fiber Optic Line" Orng 6"

Detectable Underground Tape, 6 In Roll Width, 1000 Ft Roll Length, Caution Buried Fiber Optic Line Below Legend, Solid Aluminum Foil Core, Orange, Thickness: 5mil, Elongation: 80 Pct Astm D882-75b, Composition: Ideal Specs: Bottom Layer Pe, Top Layer Pet, Foil Industry Standard, Tensile Strength: 35 Lb/in (15000 Psi)astm D882, For Protection, Location And Identification Of Underground Utility Installations
Item #: 84207
CAT #: 42-252
UPC: 783250592586
Sign In or Register to view pricing and more.
3M

"Caution Buried Fiber Optic Line Below" Barricade Tape, 3" x 1000'

Caution-Buried Fiber Optic Line Below Detectable Tape, Dimensions: 3" x 1000', Color: Orange.
Item #: 475009
CAT #: 407-O-3X1000FT
UPC: 051128577806
Sign In or Register to view pricing and more.
3M

Detectable Buried Tape, Caution High Voltage Cable Below

Detectable Buried Barricade Tape, Caution Buried High Voltage Cable Below, Red, 3 Inch x 1000 Foot
Item #: 1001605
CAT #: 412-R-3X1000FT
UPC: 051128579626
Sign In or Register to view pricing and more.
3M

Detectable Buried Fiber Optic Barricade Tape, 6" x 1000'

Detectable Buried Barricade Tape, 6 Inch x 1000 Foot, Orange, "Caution Buried Fiber Optic Line Below"
Item #: 242996
CAT #: 409-O-6X1000FT
UPC: 051128577820
Sign In or Register to view pricing and more.
Dottie

Detectable Barricade Tape, "Buried Telephone Line Below", 6" x 1000', Orange

Caution-Buried Telephone Line Below Detectable Tape, Dimensions: 6" x 1000', Color: Orange.
Item #: 265759
CAT #: DU605
UPC: 781002163701
Sign In or Register to view pricing and more.
3M

CAUTION BURIED TELEPHONE LINE BELOW (Orange) 6" x 1000ft

MMM 411 CAUTION BURIED TELEPH
Item #: 775115
CAT #: 411-O-6X1000FT
UPC: 051128578810
Sign In or Register to view pricing and more.
Dottie

Dottie Du05 3" X 1000' Detectable T

Dot Du05 Detectable Tape Tele caution Buried Telephone Line Below 3 X 1000'
Item #: 517761
CAT #: DU05
UPC: 781002163602
Sign In or Register to view pricing and more.
3M

Detectable Buried Telephone Line Barricade Tape, 3" x 1000'

Detectable Buried Barricade Tape, 3 Inch x 1000 Foot, Orange, "Caution Buried Telephone Line Below"
Item #: 768538
CAT #: 410-O-3X1000FT
UPC: 051128578803
Sign In or Register to view pricing and more.
3M

"Caution Buried High Voltage Cable Below" Barricade Tape

Caution-Buried High Voltage Cable Below Underground Tape, Dimensions: 6" x 1000', Color: Red.
Item #: 472706
CAT #: 413-R-6X1000FT
UPC: 051128579640
Sign In or Register to view pricing and more.
Dottie

Detectable Tape, CAUTION BURIED HIGH VOLTAGE LINE, Red, 6" x 1000'

Detectable Tape, CAUTION BURIED HIGH VOLTAGE LINE, Dimensions: 6 inch x 1000 feet, Color: Red
Item #: 458382
CAT #: DU609
UPC: 781002163749
Sign In or Register to view pricing and more.
Page 1 of 3
45 Items found