Non-Det UG"Caution Electric Line Buried"Yellow 3"

Item #: 84075
Cat #: 42-102
UPC: 783250421022
Sign In or Register to view pricing and more.
Documents & Guides
Non-Detectable Underground Tape, 3 IN Roll Width, 1000 FT Roll Length, Caution Buried Electric Line Below Legend, LDPE, Yellow, 4 MIL Thickness, Elongation: 500 PCT ASTM D882-75B, Tensile Strength: 2750 PSI ASTM D882, Recommended Burial Depth: 4 - 6 IN, For Protection, Location And Identification Of Underground Utility Installations

Overview

Non-Detectable Underground Tape, 3 IN Roll Width, 1000 FT Roll Length, Caution Buried Electric Line Below Legend, LDPE, Yellow, 4 MIL Thickness, Elongation: 500 PCT ASTM D882-75B, Tensile Strength: 2750 PSI ASTM D882, Recommended Burial Depth: 4 - 6 IN, For Protection, Location And Identification Of Underground Utility Installations
Also known as: 783250421022, 42-102

Specifications

Type: Tape, Underground
Width: 3 in
Length: 1000 ft
Color: Yellow
Type: Tape, Underground
Length: 1000 ft
Width: 3 in
Color: Yellow

Customer Reviews

No reviews for this product
(0)