Kneeling Pad, Black - 36"x18"

Item #: 1154938
Cat #: 18390
UPC: 720476183907
Sign In or Register to view pricing and more.
Documents & Guides
Kneeling Pad, Dimensions: 36" x 18" x 1".

Overview

Kneeling Pad, Dimensions: 36" x 18" x 1".
The ProFlex 390 Extra Large Kneeling Pad is built with a beveled safety edge and provides cushioning comfort and knee protection for static kneeling situations on large work surfaces. This kneeling mat is made with thick nitrile rubber (NBR) closed cell foam which will keep its shape over time and won’t absorb liquids. The durable closed-cell foam is non-conductive, resistant to petroleum and silicone-free. A built-in convenient handle allows for easy transport and hanging storage making it the perfect knee cushion for work on the jobsite, in the garage, the garden or at home.
Also known as: 720476183907, 18390

Specifications

Height: 1 in
Length: 36 in
Width: 18 in
Height: 1 in
Width: 18 in
Length: 36 in

Customer Reviews

No reviews for this product
(0)