Portable Red Group Lock Box, Accommodates Up To 12 Workers

Item #: 834261
Cat #: 498A
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Latch Tight, Portable Group Lock Box, Accommodates Up To 12 Workers, Durable Powder-Coated Red Finish With An Easy-To-Grip, Ergonomic Handle

Overview

Latch Tight, Portable Group Lock Box, Accommodates Up To 12 Workers, Durable Powder-Coated Red Finish With An Easy-To-Grip, Ergonomic Handle
Also known as: 498A

Specifications

Type: Lockout
Color: Red
Width: 3 3/4 in
Height: 6 in
Length: 9 1/4 in
Type: Lockout
Width: 3 3/4 in
Length: 9 1/4 in
Color: Red
Height: 6 in

Customer Reviews

No reviews for this product
(0)