Group Lockout Hasps, Steel

Item #: 1277941
Cat #: 133162
UPC: 754473898250
Sign In or Register to view pricing and more.
Documents & Guides
Group Lockout Hasps, 4.5 Inch Height, 1.58 inch Width, 0.35 Inch Depth, Steel, Red

Overview

Group Lockout Hasps, 4.5 Inch Height, 1.58 inch Width, 0.35 Inch Depth, Steel, Red
Also known as: 754473898250, 133162

Specifications

Color: Red
Height: 4.5 in
Material: Steel
Width: 1.580 in
Color: Red
Material: Steel
Height: 4.5 in
Width: 1.580 in

Customer Reviews

No reviews for this product
(0)