Hasp, 1.50" diameter jaw with tabs

Item #: 17424
Cat #: PSL-1.5
UPC: 07498327509
Sign In or Register to view pricing and more.
Documents & Guides
Hasp with 1.50" (38.1mm) diameter jaw and overlapping tabs.

Overview

Hasp with 1.50" (38.1mm) diameter jaw and overlapping tabs.
Hasp with 1.50 inches (38.1 mm) diameter jaw and overlapping tabs. Energy sources can be locked out quickly and easily by more than one worker for group lockout applications. Heavy duty hasps with tamper-resistant designs to deter vandalism.
Also known as: 07498327509, PSL-1.5

Specifications

Material: PVC
Material: PVC

Customer Reviews

No reviews for this product
(0)