B851 5.75HX3 BK/RD/WH 2-SIDE REV A 25/PK

Item #: 130560
Cat #: 65359
UPC: 754473653590
Sign In or Register to view pricing and more.
Documents & Guides
Prohibited Activity Tags - Economy Polyester. Brand Name: Brady«. Type: Tag. Standard: ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145. Color: Black/Red on White. Legend: DANGER THIS TAG MUST NOT BE REMOVED BY ANYONE EXCEPT THE PERSON WHO SIGNED AND ATTACHED IT. ANY VIOLATION OF THIS RULE WILL BE CAUSE FOR IMMEDIATE DISCHARGE HANDS OFF SIGNED BY: DATE:. Language: English. Included: (25) Nylon Fasteners. Material: Brady B-851 Polyester. Height: 5.75 IN. Width: 3 IN. Indoor or Outdoor Use: Indoor/Outdoor Use. Shape: Rectangle. Marker Write-On Area: Includes a Write-On Area. Number of Printed Sides: 2. Reverse Legend: DANGER DO NOT REMOVE THIS TAG REMARKS:. Resistance Properties: Abrasion-Resistant, Chemical-Resistant. Perforated: Not Perforated. For Use with Equipment Type: General Equipment.

Overview

Prohibited Activity Tags - Economy Polyester. Brand Name: Brady«. Type: Tag. Standard: ANSI Z53.1-1967, ANSI Z535-2006, OSHA 1910.145. Color: Black/Red on White. Legend: DANGER THIS TAG MUST NOT BE REMOVED BY ANYONE EXCEPT THE PERSON WHO SIGNED AND ATTACHED IT. ANY VIOLATION OF THIS RULE WILL BE CAUSE FOR IMMEDIATE DISCHARGE HANDS OFF SIGNED BY: DATE:. Language: English. Included: (25) Nylon Fasteners. Material: Brady B-851 Polyester. Height: 5.75 IN. Width: 3 IN. Indoor or Outdoor Use: Indoor/Outdoor Use. Shape: Rectangle. Marker Write-On Area: Includes a Write-On Area. Number of Printed Sides: 2. Reverse Legend: DANGER DO NOT REMOVE THIS TAG REMARKS:. Resistance Properties: Abrasion-Resistant, Chemical-Resistant. Perforated: Not Perforated. For Use with Equipment Type: General Equipment.
Also known as: 754473653590, 65359

Specifications

Width: 3 in
Length: 5 3/4 in
Type: Lockout Tag
Color: Black/Red
Width: 3 in
Type: Lockout Tag
Length: 5 3/4 in
Color: Black/Red

Customer Reviews

No reviews for this product
(0)