720 lbs Poly Pro Pull Rope - Length: 600ft

Item #: 333802
Cat #: 409
UPC: 783310214687
Sign In or Register to view pricing and more.
Documents & Guides
Pull Rope, Poly Pro Rope, General Purpose, High Visibility & Rot/Mildew Resistant, Material: Polypropylene, Length: 600 ft, Diameter: 3/16", Tensile Strength: 720 lbs.

Overview

Pull Rope, Poly Pro Rope, General Purpose, High Visibility & Rot/Mildew Resistant, Material: Polypropylene, Length: 600 ft, Diameter: 3/16", Tensile Strength: 720 lbs.
Highly-visible, bright yellow with green tracer, excellent for roping off areas on construction sites, Rot and mildew resistant, Weather resistant Economical general purpose rope.
Also known as: 783310214687, 409

Specifications

Weight Capacity: 720 lbs
Color: Green, Yellow
Diameter: 3/16 in
Length: 600 ft
Material: Polypropylene
Type: Pull Rope
Weight Capacity: 720 lbs
Diameter: 3/16 in
Material: Polypropylene
Color: Green, Yellow
Length: 600 ft
Type: Pull Rope

Customer Reviews

No reviews for this product
(0)