18" Orange Traffic Safety Cone, Reflective Tape

Item #: 1138542
Cat #: 90128-R
UPC: 051141398013
Sign In or Register to view pricing and more.
Documents & Guides
Safety Cone, 18", Color: Traffic Cone Orange with Reflective Tape.

Overview

Safety Cone, 18", Color: Traffic Cone Orange with Reflective Tape.
Cordon off an unsafe area with the durable performance of our 3Mâ„¢ Safety Cones. Crafted from tough, yet flexible PVC, our traffic cones stand up to inclement conditions and feature a weighted base to help ensure your cones stay upright. Featuring a vibrant orange hue, these safety cones are hard to miss, alerting passersby, your crew and traffic to steer clear. Hazardous zones need to be handled with care, so set the stage with the help of our 3Mâ„¢ Safety Cones.
Also known as: 051141398013, 90128-R

Specifications

Type: Cone
Color: Orange
Height: 18 in
Type: Cone
Height: 18 in
Color: Orange

Customer Reviews

No reviews for this product
(0)