Squids 19.7" Hand Grip for Tie Hook - Wt. Cap: 44lbs

Item #: 514969
Cat #: 3560L
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Hand Grip for Tie Hook, Reusable, Color: Orange, Length: 19.7", Weight Capacity: 44 lbs.

Overview

Hand Grip for Tie Hook, Reusable, Color: Orange, Length: 19.7", Weight Capacity: 44 lbs.
Also known as: 3560L

Specifications

Weight Capacity: 44 lbs
Length: 19.700 ft
Weight Capacity: 44 lbs
Length: 19.700 ft

Customer Reviews

No reviews for this product
(0)