39-1/2' Hot Stick

Item #: 1157081
Cat #: HV-240
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Hot Stick, Length Extended: 39' 6", Length Retracted: 69", Diameter: 2.38".

Overview

Hot Stick, Length Extended: 39' 6", Length Retracted: 69", Diameter: 2.38".
Also known as: HV-240, Extendo

Specifications

Type: Hot Stick
Length: 39 1/2 ft
Diameter: 2.380 in
Type: Hot Stick
Diameter: 2.380 in
Length: 39 1/2 ft

Customer Reviews

No reviews for this product
(0)