Crimping Tool, 60-Ton

Item #: 570160
Cat #: RK6040
UPC: 783310106043
Sign In or Register to view pricing and more.
Crimping Tool, 60-TonCrimping Tool, Crimping Force: 60-Ton, Crimping Capacity: 300 -2000 KCMIL Copper Stranded Code Cable, 250 - 2000 KCMIL Aluminum Stranded Code Cable, 1/0 AWG - 1000 KCMIL Copper Tension Sleeves, 1/0 AWG - 2300 KCMIL Aluminum Tension Sleeves, 1/0 AWG - 2156 (Bluebird) KCMIL ACSR Tension Sleeves, 4/0 AWG - 2500 KCM Includes: 3/8" Male Screw-Type Coupler; Weight: 45 lbs.

Overview

Crimping Tool, 60-TonCrimping Tool, Crimping Force: 60-Ton, Crimping Capacity: 300 -2000 KCMIL Copper Stranded Code Cable, 250 - 2000 KCMIL Aluminum Stranded Code Cable, 1/0 AWG - 1000 KCMIL Copper Tension Sleeves, 1/0 AWG - 2300 KCMIL Aluminum Tension Sleeves, 1/0 AWG - 2156 (Bluebird) KCMIL ACSR Tension Sleeves, 4/0 AWG - 2500 KCM Includes: 3/8" Male Screw-Type Coupler; Weight: 45 lbs.
Ideal tool for use in substation and transmission construction Accepts Burndy L dies and Alcoa 6000 Series crimping dies After completing a connection, the top of the head easily swivels 90° and can be lifted from the tool to remove the connector Removing the tool from the stand exposes a lifting eye for when the tool must be used above ground level RK6040 requires 10,000 psi (700 bar) single-acting hydraulic power source DK6040 requires 10,000 psi (700 bar) double-acting hydraulic power source Equipped with 3/8 IN screw type hydraulic couplers Includes steel carrying case with storage space for dies
Also known as: 783310106043, RK6040

Specifications

Customer Reviews

No reviews for this product
(0)