4/0-2/0 Al.Flex Wedge Clamp, L= 17.50 - Diameter Flex

Item #: 1208102
Cat #: W40-1FC
UPC: 662381082923
Sign In or Register to view pricing and more.
Documents & Guides
4/0-2/0 Al.Flex Wedge Clamp, Wire Size: 4/0-2/0(Acsr) - 4/0 Str-2 Sol(Aluminum), Dimensions: L= 17.50 - Diameter Flex

Overview

4/0-2/0 Al.Flex Wedge Clamp, Wire Size: 4/0-2/0(Acsr) - 4/0 Str-2 Sol(Aluminum), Dimensions: L= 17.50 - Diameter Flex
Aluminum Service Flex Wedge Clamp for 4/0 - 2/0 ACSR - 1 Count Aluminum Service Wedge Clamps are used for dead-ending self supporting drop wire. Saves conductor- drop wire may be cut to exact length. Can be attached to bare neutral in any point in the span. Adjustment in drop wire sag are easily made. Grips ACSR, AAAC or aluminum conductor. Temperature rating 90 degrees C. Rated for 600V (2000V max. per UL486B). UL486A/B Listed Wire Connector.
Also known as: 662381082923, W40-1FC, Chicken Catcher

Specifications

Gauge: 3/0, 4/0
Type: Wedge Clamp
Material: Aluminum
Gauge: 3/0, 4/0
Material: Aluminum
Type: Wedge Clamp

Customer Reviews

No reviews for this product
(0)