Wedge Connector, Tap Assembly, Range: .901 to .736", Aluminum

Item #: 602770
Cat #: 600411
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Wedge Connector, Tap Assembly, Size Range: .901 to .736 Inch, Aluminum

Overview

Wedge Connector, Tap Assembly, Size Range: .901 to .736 Inch, Aluminum
Also known as: 600411

Specifications

Size: 0.736 in, 0.901 in
Type: Wedge Connector
Material: Aluminum
Size: 0.736 in, 0.901 in
Material: Aluminum
Type: Wedge Connector

Customer Reviews

No reviews for this product
(0)