Wedge Connector, Tap Assembly, Range: 1.456 to 1.207", Aluminum

Item #: 602767
Cat #: 602007
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Wedge Connector, Tap Assembly, Size Range: 1.456 to 1.207 Inch, Aluminum

Overview

Wedge Connector, Tap Assembly, Size Range: 1.456 to 1.207 Inch, Aluminum
Also known as: 602007

Specifications

Type: Wedge Connector
Size: 1.207 in, 1.456 in
Material: Aluminum
Type: Wedge Connector
Material: Aluminum
Size: 1.207 in, 1.456 in

Customer Reviews

No reviews for this product
(0)