Cut-Out Switch, Non-Fused, Porcelain, 14.4kV, 900A, Station Vertical
Item #:
601164
Cat #:
14822E
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Cut-Out Switch, Non-Fused, Porcelain, 14.4 kV, 900 Amp, Station Vertical
Overview
Cut-Out Switch, Non-Fused, Porcelain, 14.4 kV, 900 Amp, Station Vertical
Also known as: 14822E
Specifications
Amps: | 900 |
Mounting: | Vertical |
Poles: | 1 |
Material: | Porcelain |
Type: | Non-Fused, Cut-Out Switch |
Volts AC: | 14.400kV |
Amps: | 900 |
Poles: | 1 |
Type: | Non-Fused, Cut-Out Switch |
Mounting: | Vertical |
Material: | Porcelain |
Volts AC: | 14.400kV |
Customer Reviews
No reviews for this product
(0)