Porcelain Fuse Cutouts
17 Found
Ohio Brass
PDV-100 OPTIMA 18KV DUT
Item #: 844959
CAT #: 2137157214
UPC: 096359385172
Sign In or Register to view pricing and more.
A.B. Chance
Polymer Cutout, 15KV, 100A
Item #: 100981
CAT #: CP710112PB
UPC: 096359365273
Sign In or Register to view pricing and more.
Ohio Brass
SURGE ARRESTOR PDV-100 OPTIMA 6/5.1KV MCOV
Item #: 803788
CAT #: 2137057214
UPC: 096359411499
Sign In or Register to view pricing and more.
ABB
CUTOUT FUSED/TD EU
Item #: 906998
CAT #: 632A808A01
UPC:
Sign In or Register to view pricing and more.
Dialight
Bull Horn Brkt 2, 2", BRNZ
Item #: 668441
CAT #: FLX2LBH20DB
UPC:
Sign In or Register to view pricing and more.
A.B. Chance
Porcelain Cutout, 15 kV, 100A Fuseholder
Item #: 1848528
CAT #: T710114T
UPC: 096359242109
Sign In or Register to view pricing and more.
A.B. Chance
200A FUSELINK
Item #: 902742
CAT #: M200KA23
UPC: 096359044574
Sign In or Register to view pricing and more.
S&C ELECTRIC
Fuse Holder, SM5, 7.2kV, 400E, No Snuffer or Silencer, Pole Mount
Item #: 912004
CAT #: 86151R2
UPC:
Sign In or Register to view pricing and more.
S&C ELECTRIC
FUSE CUTOUT
Item #: 406182
CAT #: 89021R10-BD
UPC:
Sign In or Register to view pricing and more.
S&C ELECTRIC
Cut-Out Switch, Non-Fused, Porcelain, 14.4kV, 900A, Station Vertical
Item #: 601164
CAT #: 14822E
UPC:
Sign In or Register to view pricing and more.
A.B. Chance
15 A, Type K Fuselink
Item #: 340030
CAT #: M15KA23
UPC: 096359043485
Sign In or Register to view pricing and more.
Ohio Brass
HI-LITE HLS30K25 SUSP 30K SML
Item #: 794915
CAT #: 5152051000
UPC: 096359427483
Sign In or Register to view pricing and more.
S&C ELECTRIC
100E 27KV SMU20 FUSE
Item #: 800510
CAT #: 613100
UPC:
Sign In or Register to view pricing and more.
Aube Technologies
Wall Switch, Programmable, 7 Day, 500W Max, 120V, White
Item #: 202086
CAT #: TI032-3W
UPC: 75264032417
Sign In or Register to view pricing and more.
S&C ELECTRIC
SC 132125R4 80E 14.4KV SM5 FUSE
Item #: 822692
CAT #: 132125R4
UPC:
Sign In or Register to view pricing and more.
S&C ELECTRIC
Power Fuse, Type SMD-1A
Item #: 845641
CAT #: 446125R1
UPC:
Sign In or Register to view pricing and more.
Ohio Brass
PDV-100 OPTIMA 18KV DUT
PDV-100 OPTIMA 18KV DUT
Item #: 844959
CAT #: 2137157214
UPC: 096359385172
Category:
Porcelain Fuse Cutouts
Sign In or Register to view pricing and more.
A.B. Chance
Polymer Cutout, 15KV, 100A
CP710-112PB Type C Polymer Cutout, 15 Kilovolts, 100 Amps
Item #: 100981
CAT #: CP710112PB
UPC: 096359365273
Category:
Porcelain Fuse Cutouts
Sign In or Register to view pricing and more.
Ohio Brass
SURGE ARRESTOR PDV-100 OPTIMA 6/5.1KV MCOV
SURGE ARRESTOR PDV-100 OPTIMA 6/5.1KV MCOV
Item #: 803788
CAT #: 2137057214
UPC: 096359411499
Category:
Porcelain Fuse Cutouts
Sign In or Register to view pricing and more.
ABB
CUTOUT FUSED/TD EU
CUTOUT FUSED/TD EU OVERHEAD LOAD BREAK 7800 V 100 A PORCELAIN BODY 14000 A INTERRUPT
Item #: 906998
CAT #: 632A808A01
UPC:
Category:
Porcelain Fuse Cutouts
Sign In or Register to view pricing and more.
A.B. Chance
Porcelain Cutout, 15 kV, 100A Fuseholder
Type C Porcelain Cutout, 15 Kilovolts with 100 Amp Fuseholder, Parallel-Groove Connector and No Bracket
Item #: 1848528
CAT #: T710114T
UPC: 096359242109
Category:
Porcelain Fuse Cutouts
Sign In or Register to view pricing and more.
S&C ELECTRIC
Fuse Holder, SM5, 7.2kV, 400E, No Snuffer or Silencer, Pole Mount
Fuse Holder, SM5, 7.2 kV, 400E Amps Max, Disconnect 180° Opening Vertical No Snuffer or Silencer, Pole Mount
Item #: 912004
CAT #: 86151R2
UPC:
Category:
Porcelain Fuse Cutouts
Sign In or Register to view pricing and more.
S&C ELECTRIC
Cut-Out Switch, Non-Fused, Porcelain, 14.4kV, 900A, Station Vertical
Cut-Out Switch, Non-Fused, Porcelain, 14.4 kV, 900 Amp, Station Vertical
Item #: 601164
CAT #: 14822E
UPC:
Category:
Porcelain Fuse Cutouts
Sign In or Register to view pricing and more.
A.B. Chance
15 A, Type K Fuselink
M15KA23 - 15 amp, Type K (ANSI) Cutout fuselink with a 23" (584.2mm) pigtail and a removable buttonhead
Item #: 340030
CAT #: M15KA23
UPC: 096359043485
Category:
Porcelain Fuse Cutouts
Sign In or Register to view pricing and more.
Ohio Brass
HI-LITE HLS30K25 SUSP 30K SML
HI-LITE HLS30K25 SUSP 30K SML
Item #: 794915
CAT #: 5152051000
UPC: 096359427483
Category:
Porcelain Fuse Cutouts
Sign In or Register to view pricing and more.
Aube Technologies
Wall Switch, Programmable, 7 Day, 500W Max, 120V, White
Wall Switch, Programmable, 7 Day, 3-Way, 500 Watt Max, 120 Volt, White
Item #: 202086
CAT #: TI032-3W
UPC: 75264032417
Category:
Porcelain Fuse Cutouts
Sign In or Register to view pricing and more.
S&C ELECTRIC
SC 132125R4 80E 14.4KV SM5 FUSE
SC 132125R4 80E 14.4KV SM5 FUSE REFILL
Item #: 822692
CAT #: 132125R4
UPC:
Category:
Porcelain Fuse Cutouts
Sign In or Register to view pricing and more.
S&C ELECTRIC
Power Fuse, Type SMD-1A
Power Fuse, SMD-1A, 125E Speed, 69 kV Nominal
Item #: 845641
CAT #: 446125R1
UPC:
Category:
Porcelain Fuse Cutouts
Sign In or Register to view pricing and more.