Entrance Caps, 2"

Item #: 43967
Cat #: ECO-105
UPC: 687855251056
Sign In or Register to view pricing and more.
Documents & Guides
Aluminum Entrance Caps, 2", Number Of Holes: (2/3/1)

Overview

Aluminum Entrance Caps, 2", Number Of Holes: (2/3/1)
Appleton™ and O-Z/Gedney™ offer NEER™ ECO aluminum entrance caps. They are a clamp type aluminum entrance cap for threaded or unthreaded rigid conduit, IMC or EMT service masts.
Also known as: 687855251056, ECO-105

Specifications

Material: Die Cast Aluminum
Type: Service Entrance Cap
Size: 2 in
Material: Die Cast Aluminum
Size: 2 in
Type: Service Entrance Cap

Customer Reviews

No reviews for this product
(0)